Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81000950-015P
Zoro # G423558765
product price:Â
$
177.99
/pk of 15, $11.87/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 1/2 in
Material
Steel
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000950-015P
- Zoro #
- G423558765
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 9 1/2 in
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
- Minimum Thread Length
- 2 1/4 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.