Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK4
Mfr # HCI81501400-004P
Zoro # G423560003
product price:Â
$
234.99
/pk 4, $58.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Nut
No
Rockwell Hardness
HRC35
Head Height
15/16 in
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81501400-004P
- Zoro #
- G423560003
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Includes Washer
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 4