Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK15
Mfr # HCI81500300-015P
Zoro # G423559137
product price:Â
$
188.99
/pk of 15, $12.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Material
Steel
System of Measurement
Inch
Drive Type
External Hex
Head Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81500300-015P
- Zoro #
- G423559137
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.