Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI80621100-040P
Zoro # G123558027
product price:Â
$
214.99
/pk 40, $5.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Includes Washer
No
Tensile Strength
150,000 psi
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80621100-040P
- Zoro #
- G123558027
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 11 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.