Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK35
Mfr # HCI80621200-035P
Zoro # G923559910
product price:Â
$
194.99
/pk 35, $5.57/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Height
25/64 in
Head Width
13/16 in
Thread Size
5/8"-11
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80621200-035P
- Zoro #
- G923559910
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 12 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.