Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK40
Mfr # HCI807506001-040P
Zoro # G823559355
product price:Â
$
189.99
/pk of 40, $4.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
6 in
Head Height
15/32 in
For Use in Systems
General Purpose Threaded Fastener
Thread Size
3/4"-10
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807506001-040P
- Zoro #
- G823559355
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Material
- Steel
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov