Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK400
Mfr # HCI80500100-400P
Zoro # G123559529
product price:Â
$
180.99
/pk of 400, $0.45/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
1/2"-13
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Finish
Plain
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500100-400P
- Zoro #
- G123559529
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Finish
- Plain
- Material
- Steel
- Includes Nut
- No
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 400