Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI806209001-045P
Zoro # G923559286
product price:Â
$
221.99
/pk 45, $4.93/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
9 in
System of Measurement
Inch
Material
Steel
Includes Washer
No
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI806209001-045P
- Zoro #
- G923559286
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.