Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK50
Mfr # HCI81000200-050P
Zoro # G223558798
product price:Â
$
188.99
/pk 50, $3.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Thread Direction
Right Hand
Drive Type
External Hex
Includes Washer
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81000200-050P
- Zoro #
- G223558798
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
- Head Width
- 1 1/2 in
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.