Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI81000250-045P
Zoro # G223557982
product price:Â
$
190.99
/pk of 45, $4.24/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
1"-8
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81000250-045P
- Zoro #
- G223557982
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Plain
- Rockwell Hardness
- HRC35
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.