Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK50
Mfr # HCI810002251-050P
Zoro # G923559729
product price:Â
$
224.99
/pk of 50, $4.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Head Width
1 1/2 in
Thread Style
Fully Threaded
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI810002251-050P
- Zoro #
- G923559729
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 50