Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK55
Mfr # HCI80620700-055P
Zoro # G223558071
product price:Â
$
186.99
/pk of 55, $3.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Head Height
25/64 in
Thread Type
Coarse
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80620700-055P
- Zoro #
- G223558071
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Material
- Steel
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.