Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK30
Mfr # HCI80621400-030P
Zoro # G523559525
product price:Â
$
212.99
/pk of 30, $7.10/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC35
Thread Direction
Right Hand
Minimum Thread Length
1 1/2 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80621400-030P
- Zoro #
- G523559525
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.