Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK55
Mfr # HCI808703001-055P
Zoro # G223559542
product price:Â
$
210.99
/pk of 55, $3.84/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Head Height
35/64 in
Minimum Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808703001-055P
- Zoro #
- G223559542
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.