Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK75
Mfr # HCI808702001-075P
Zoro # G423558789
product price:Â
$
217.99
/pk 75, $2.91/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Includes Washer
No
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808702001-075P
- Zoro #
- G423558789
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.