Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK45
Mfr # HCI80870400-045P
Zoro # G723557567
product price:Â
$
200.99
/pk of 45, $4.47/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Tensile Strength
150,000 psi
Head Width
1 5/16 in
Thread Fit
2A
Head Height
35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80870400-045P
- Zoro #
- G723557567
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material
- Steel
- Thread Style
- Partially Threaded
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.