Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK10
Mfr # HCI81250800-010P
Zoro # G023559711
product price:Â
$
169.99
/pk of 10, $17.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
1 7/8 in
System of Measurement
Inch
Thread Style
Partially Threaded
Material
Steel
Minimum Thread Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI81250800-010P
- Zoro #
- G023559711
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.