Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK80
Mfr # HCI80500800-080P
Zoro # G723557468
product price:Â
$
193.99
/pk of 80, $2.42/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
3/4 in
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC35
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500800-080P
- Zoro #
- G723557468
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Material
- Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.