Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L, 65 PK

  • Mfr # 4RXD3

  • Zoro # G7233931


product price: $163.99
/pk 65, $2.52/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/4"-10
Fastener Length
2 in
Head Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXD3
Zoro #
G7233931
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Width
3/4 in
Thread Length
1 1/4 in
Head Height
3/4 in
Minimum Thread Length
2 in
Nut Width
3/4 in
Maximum Flange Diameter
1 1/8 in
Flange Diameter
1 1/8 in
Length Under Head
4"

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 9
Material
Alloy Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
IFI-115 ASTM A574
Item
Flange Bolt
Head Style
12-Point Flange
Meets/Exceeds
ASTM A574, IFI-115
Thread Type
Coarse
Fastener Industry Standards
ASTM A574, IFI-115
Proof Load
140,000 psi
Rockwell Hardness
HRC37
Tensile Strength
170,000 psi
Screw Grade/Class
Alloy Steel
Type
High Strength
Thread Fit
3A
Pack Size
Bulk Pack
Dimensional Standards
IFI-115
Material Quality Standards
ASTM A574
Basic Material
Steel
Head Type
12-Point Flange

Description

Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 3/4 in, Head Width 3/4 in, Flange Dia. 1 1/8 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.