
Grade 9, 5/16"-24 Hex Head Cap Screw, Ecoguard Steel, 1 in L, 1400 PK
Mfr # 3216CH9
Zoro # G9077819
product price: $670.99
/pk 1400, $0.48/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 9 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Ecoguard
Thread Style
Partially Threaded
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3216CH9
Zoro #
G9077819
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-24
Fastener Length
1 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Ecoguard
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Fine
Description
Hex Head Cap Screws,5/16-24X1 F,PK1400, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.