This item is Discontinued.

Zoro Select Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2-1/4 in L, 150 PK 6236CH9

Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2-1/4 in L, 150 PK (Discontinued)

  • Mfr # 6236CH9
  • Zoro # G9077618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6236CH9
Zoro #
G9077618
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 9
Material
Steel
Finish
Ecoguard
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Hex Head Cap Screws,5/8-11X2 1/4,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.