Shop ZORO SELECT

Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 60 PK

  • Mfr # HCI207508000-060P
  • Zoro # G8144062

product price: 
$
345.99
/pk of 60, $5.77/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HCI207508000-060P
Zoro #
G8144062
UPC #
-
Country of Origin
China
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307, ASME B18.2.1 ASTM F1941
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Rockwell Hardness
HRB69
Thread Type
Coarse
Threadlocker Minimum Temperature
3/4"-10
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307, ASTM F1941
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc
Screw Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Shell Material
Steel

Dimensions

Thread Size
3/4"-10
Fastener Length
8 in
Head Width
1-1/8 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Overall Length
8 in
Screw Size
3/4 in
Minimum Thread Length
2 in
Wire Rope Length
8 in
Length
8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products