Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 70 PK

  • Mfr # HCI31250600GNUSA-070BX

  • Zoro # G2133811


product price:  $1,196.99
/pk 70, $17.10/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
6 in
Head Width
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCI31250600GNUSA-070BX
Zoro #
G2133811
UPC #
096653350012
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Fastener Length
6 in
Head Width
2 in
Thread Length
2 in
Head Height
25/32 in
Minimum Thread Length
2 in
Grip Size
4 in
Head Diameter
2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Structural Bolt Type
Structural Bolt with Nut
Includes
Heavy Hex Nut
Rockwell Hardness
HRC25
Thread Type
Coarse
Dimensional Standards
ASME B18.2.6
Tensile Strength
120,000 psi
Globally Sourced
Made in USA*
Material Quality Standard
ASTM A325, ASTM F3125
Pack Size
Bulk Pack
Head Style
Heavy Hex
Includes Nut
Yes
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A325, ASTM F3125

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 6 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.