Shop ZORO SELECT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 55 PK
- Mfr # HCI31250700NUSA-055BX
- Zoro # G2133769
product price:Â
$
594.99
/pk of 55, $10.82/ea
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
7 in
Head Width
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI31250700NUSA-055BX
- Zoro #
- G2133769
- UPC #
- 096653350135
- Country of Origin
- United States
Dimensions
- Thread Size
- 1-1/4"-7
- Fastener Length
- 7 in
- Head Width
- 2 in
- Thread Length
- 2 in
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 in
- Grip Size
- 5 in
- Head Diameter
- 2 in
- Screw Size
- 1 1/4 in
- Overall Length
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/4 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.