Grade A325, 1-8 x 3 in Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 50 PK

  • Mfr # 10048A325-1G

  • Zoro # G7606157


product price: $434.99
/pk 50, $8.70/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10048A325-1G
Zoro #
G7606157
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1-8 x 3 in
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Rockwell Hardness
C24 to 35
Thread Type
Coarse
Tensile Strength
120,000 psi

Description

Structural Bolts,1-8x3 Structural,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products