Grade A394, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK

  • Mfr # U08440.075.0250

  • Zoro # G3395001


product price:  $24.79
/pk 10, $2.48/ea

Key Features

External Hex Drive
System of Measurement
Inch
Head Width
1 1/8 in
Material Grade/Class
Grade A394
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08440.075.0250
Zoro #
G3395001
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 1/2 in
Head Width
1 1/8 in
Head Height
1/2 in
Thread Length
2 1/2 in
Head Diameter
1 1/8 in
Minimum Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A394
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A394
Item
Structural Bolt
Structural Bolt Type
Tower Bolt
Thread Type
Coarse
Rockwell Hardness
HRB80
Includes Nut
No
Material Quality Standard
ASTM A394
Tensile Strength
74,000 psi
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A394

Description

Inch, Tower Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A394, Thread Length 2 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/8 in, Head Height 1/2 in, Tensile Strength (PSI) 74,000 psi, Rockwell Hardness HRB80, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products