Shop ZORO SELECT

Grade B7, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 200 PK

  • Mfr # BH044C200N

  • Zoro # G2509709


product price:  $100.99
/pk 200, $0.50/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH044C200N
Zoro #
G2509709
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
7/16"-14
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Cap Screws,B7/16-14X2 ASTM A354B,PK200, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products