Grade B7, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK

  • Mfr # BH088F300N

  • Zoro # G2508449


product price:  $234.99
/pk 55, $4.27/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH088F300N
Zoro #
G2508449
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
7/8"-14
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

Cap Screws,B7/8-14X3 ASTM A354BD,PK55, Package Quantity 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.