Grade BD, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 90 PK

  • Mfr # BH063F400N

  • Zoro # G2508595


product price:  $229.99
/pk 90, $2.56/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH063F400N
Zoro #
G2508595
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

B5/8-18X4 MS90727, Alloy Steel B1821 Fine Cap Screw Per ASTM A354BD Zinc Yellow DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.