Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 10mL, Glass, Clear, PK12

  • Mfr # 5YHX8

  • Zoro # G1634543


product price: $31.15
/pk 12, $2.60/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1 to 10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHX8
Zoro #
G1634543
UPC #
190735561065
Country of Origin
China

Dimensions

Labware Height - Metric
140 mm
Height
140mm
Diameter
15 mm
Labware Height - English
5.5 in
Body Diameter - Metric
15 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1 to 10mL
Autoclavable
Yes
Capacity
10ml
Color
clear
Special Features
Round Base, Spout
Labware Capacity - English
0.3 oz
Series
Nitro
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Labware Clarity
Transparent
Includes
Spout
Capacity - Metric
10 mL
Basic Material
Glass
Minimum Graduation - Metric
1 mL
Graduated
Yes
Closure Included
No
Body Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bumper Included
No
Volumetric Calibration
To Deliver (TD)
Graduation Increments - Metric
0.2 mL
Clarity
Transparent
Maximum Graduation - Metric
10 mL
Capacity - English
0.3 fl oz
Base Shape
Round
Body Color
Clear

Description

Formerly Lab Safety Supply.
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 15 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.