This item is Discontinued.

Zoro Select Graduated Cylinder, Class B, 25 mL, PK18 CY3022-25

Graduated Cylinder, Class B, 25 mL, PK18 (Discontinued)

  • Mfr # CY3022-25
  • Zoro # G6145155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY3022-25
Zoro #
G6145155
UPC #
-
Country of Origin
India

Details

Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Graduation Increments - English
0.02 oz
Body Color
Clear
ASTM Specification
E1272
Basic Material
Glass
Capacity - Metric
25 mL
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
Maximum Graduation - Metric
25 mL
Graduation Increments - Metric
0.5 mL
USP Specification
Type I
Volumetric Calibration
To Contain (TC)
Minimum Graduation - Metric
5 mL
Closure Included
No
Capacity - English
0.8 fl oz
Base Shape
Hexagonal
Bumper Included
Yes
Clarity
Transparent

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.02 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.