Graduated Cylinder, w/Stopper, 25 mL
- Mfr # CY2980-25
- Zoro # G6145231
product price:Â
$
40.99
/ea
Key Features
Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Closure Included
Yes
Base Shape
Hexagonal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY2980-25
- Zoro #
- G6145231
- UPC #
- -
- Country of Origin
- India
- Glassware Class
- A
- Autoclavable
- Yes
- Item
- Graduated Cylinder
- Includes
- Bumper
- Closure Included
- Yes
- Base Shape
- Hexagonal
- Body Material
- Borosilicate Glass
- Basic Material
- Glass
- USP Specification
- Type I
- Graduation Increments - Metric
- 0.5 mL
- Volumetric Calibration
- To Deliver (TD)
- Sterile/Non-Sterile
- Non-Sterile
- Maximum Graduation - Metric
- 25 mL
- Body Color
- Colorless
- Bumper Included
- Yes
- Clarity
- Clear
- Capacity - Metric
- 25 mL
- Minimum Graduation - Metric
- 5 mL
- Graduated
- Yes
- ASTM Specification
- E1272
- Standards
- ASTM E1272
Dimensions
- Body Diameter - Metric
- 167 mm
Description
Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 167 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.