Zoro Homepage

Graduated Dipper, 500 ml, 6 Ft Handle

  • Mfr # 107085

  • Zoro # G3970565


product price: $48.85
/ea

Key Features

Capacity
500 mL
Material
HDPE
Handle
6 ft
Graduation Subdivisions
50 mL
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107085
Zoro #
G3970565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length - Imperial
6 1/2 ft
Maximum Handle Length
6 ft
Dipper Diameter - Imperial
5 in
Minimum Handle Length
6 ft

Details

Capacity
500 mL
Material
HDPE
Handle
6 ft
Graduation Subdivisions
50 mL
Color
White
Item
Graduated Dipper
Head Material
HDPE
Grip Material
PVC
Removable Handle
No
Pre-Cleaned
None
Capacity - Metric
500 mL
Capacity - Imperial
16 fl oz
Standards
FDA Compliant
Shaft Material
HDPE
Autoclavable
No
Product Type
Dipper
Sterile/Non-Sterile
Non-Sterile
Features
2 Pour Spouts

Description

Graduated Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 500 mL, Capacity - Imperial 16 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 1/2 ft, Graduation Subdivisions 50 mL, Dipper Diameter - Imperial 5 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 6 ft, Maximum Handle Length 6 ft, Sterilization Method Not Applicable, Autoclavable No, Features 2 Pour Spouts, Standards FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.