Shop ZORO SELECT
See all product information
Create Account
GrateMagnet, 10"L, Ceramic, 10"W
- Mfr # 34TA04
- Zoro # G9976084
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Magnetic Separator Type
Rectangular Grate Magnet
Primary Magnet Material
Ceramic
Maximum Magnetic Pull Strength
20 oz
Magnetic Intensity
2200 gauss
Grate Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34TA04
- Zoro #
- G9976084
- UPC #
- 190735468432
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Width
- 10 in
- Overall Height
- 1 1/2 in
- Height (In.)
- 1-1/2
- Length (In.)
- 10
- Width (In.)
- 10
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Magnetic Separator Type
- Rectangular Grate Magnet
- Primary Magnet Material
- Ceramic
- Maximum Magnetic Pull Strength
- 20 oz
- Magnetic Intensity
- 2200 gauss
- Grate Shape
- Rectangle
- Item
- Grate Magnet
- Max. Operating Temp.
- 400 Degrees F
- Temp. Range (F)
- 0 Degrees to 400 Degrees
- Free Flowing Material
- Powder or Granular
- Max. Pull on Contact
- 20 oz. At 1/4" Gap with 1/8" Thick x 1" Wide x 3" Long Steel Test Plate
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Intensity Range (Gauss)
- 2200
- Magnet Type
- Ceramic
- Type
- Rectangular
Description
Grate Magnet, Maximum Magnetic Pull Strength 20 oz, Square, 10 in Overall Length, 10 in Overall Width, 1 1/2 in Overall Height, Ceramic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.