Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grating Clip, Square, 1 Bar H, PK50

  • Mfr # YSSGG-1A

  • Zoro # G1697482


product price: $383.99
/pk 50, $7.68/ea
Free Shipping & Returns

Key Features

Type
Square
Material
Stainless Steel
Application
Fastens 1 1/2 in Square Mesh Fiberglass Grating To Structural Shapes
Meets/Exceeds
ASTM A-240
Fits Grating Opening Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YSSGG-1A
Zoro #
G1697482
UPC #
-
Country of Origin
United States

Dimensions

Fits Grating Opening Size
1 in
For Screw Size
1/4 in
Fits Support Thickness
1/4 to 3/4 in
Fits Bearing Bar Height
1 in
Fits Minimum Bearing Bar Thickness
1 in
Fits Maximum Bearing Bar Thickness
1 in

Details

Item
Grating Clip
Type
Square
Material
Stainless Steel
Application
Fastens 1 1/2 in Square Mesh Fiberglass Grating To Structural Shapes
Meets/Exceeds
ASTM A-240
Includes
1/4"-20 Hex Head Cap Screw
Fits Bearing Bar Spacing
1 in
Standards
ASTM A-240
Product Type
Square
Material Grade
316

Description

Grating Clip, Square, 316 Stainless Steel, Fits Bearing Bar Height 1 In, Fits Bearing Bar Spacing 1 1/2 x 1 1/2 In, Fits Support Structure Thickness 1/4 to 3/4 In, Fits Grating Opening Size 1 In, Meets/Exceeds ASTM A-240, Fastens 1 1/2 In Square Mesh Fiberglass Grating To Structural Shapes, Includes 1/4-20 Hex Head Cap Screw, Package 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.