Gravity Skate Wheel Conveyor, 18 In.W

  • Mfr # SL3-16BF

  • Zoro # G0185990


product price:  $32.35
/ea

Key Features

Range
13 in to 16 in
Weight Capacity (Lb.)
1,500 lb
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL3-16BF
Zoro #
G0185990
UPC #
-
Country of Origin
Unknown

Dimensions

Width
18 in

Details

Item
Gravity Skate Wheel Conveyor
Range
13 in to 16 in
Weight Capacity (Lb.)
1,500 lb

Description

Gravity Skate Wheel Conveyor, Range 13 In. to 16 In., Width 18 In., Weight Capacity (Lb.) 1500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.