Zoro Homepage

Gray CPVC CPVC Sheet 12" L x 12" W x 1/16" Thick

  • Mfr # PS-CPVC-7

  • Zoro # G4427808


product price: $11.29
/ea

Key Features

Plastic Material
CPVC
Plastic Thickness
1/16"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-7
Zoro #
G4427808
UPC #
193005022679
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Operating Temp. Range
30 Degrees to 200 Degrees F
Plastic Density
0.056 lb/cu in
Impact Strength Rating
Poor
Water Absorption
0.04 %
Material
CPVC
Minimum Temperature
30 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Friction Rating
Not Slippery
Backing Type
No Backing
Plastic Thickness Tolerance
+0.003/-0.006 in
Wear Factor
Fair
UV Resistant
No
Temperature Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Grade
Standard
Plastic Hardness
Rockwell R115
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Shape
Square
Standards
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Elongation
12 %
Weight
0.48 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Product Type
Plastic Sheet

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.