Zoro Homepage

Gray CPVC CPVC Sheet 24" L x 12" W x 1/2" Thick

  • Mfr # PS-CPVC-23

  • Zoro # G4423224


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
CPVC
Plastic Thickness
1/2"
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-23
Zoro #
G4423224
UPC #
193005022891
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
CPVC Sheet
Plastic Material
CPVC
Plastic Color
Gray
Max. Temp. (F)
200
Min. Temp. (F)
30
Color
Gray
Material Type
Standard
Operating Temp. Range
30 Degrees to 200 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
7,500 psi
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Friction Coefficient
0.6
Shape
Rectangle
Friction Rating
Not Slippery
Backing Type
No Backing
Grade
Standard
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Temperature Range
30 Degrees to 200 Degrees F
UV Resistant
No
Wear Factor
Fair
Plastic Clarity
Opaque
Machinability
100 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
30 Degrees F
Material
CPVC
Water Absorption
0.04 %
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Standards
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,600 MPa
Rockwell Hardness
115 HRR
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Elongation
12 %
Weight
8.06 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

CPVC Sheet, CPVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Temperature Range 30 Degrees to 200 Degrees F, Plastic Density 0.056 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.