Zoro Homepage

Gray CPVC Rectangle Stock 3 ft. L, Thickness: 0.250"

  • Mfr # PS-CPVC-105

  • Zoro # G4382868


product price: $22.65
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-105
Zoro #
G4382868
UPC #
193005021689
Country of Origin
China

Dimensions

Length
3 ft
Width
2.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 36 in L
Plastic Length
3 ft

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.