Zoro Select

Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 9,700 psi
  • Material Polycarbonate
  • Color Gray
  • Thickness 0.05 in
  • Temp. Range -40 Degrees to 240 Degrees F
See all product information

Product Information

Dimensions

Length 2 ft
Leg Length 1/2 in x 1/2 in
Plastic Length 2 ft

Details

Item Angle Stock
Tensile Strength 9,700 psi
Material Polycarbonate
Color Gray
Thickness 0.05 in
Temp. Range -40 Degrees to 240 Degrees F
Degree/Bend 90
Machinability Fair
Plastic Thickness 0.05 in
Impact Strength Rating Excellent
Grade Standard
Temperature Range -40 Degrees to 240 Degrees F
Maximum Temperature 240 Degrees F
Water Absorption 0.13 %
Wear Factor Fair
Minimum Temperature -40 Degrees F
UV Resistant No
Plastic Hardness Rockwell R120
Friction Rating Not Slippery
Plastic Hardness Rating Hard
Plastic Density 0.043 lb/cu in
Degree of Bend 90 Degrees
Water Absorption Rating Good
Friction Coefficient 0.53
Plastic Clarity Clear
Tensile Strength Rating Good
Corrosion and Chemical Resistance Fair
Shape Angles
Impact Strength 14.0 ft-lb/in
Standards UL 94 V-2

Description

Angle Stock, Polycarbonate, Standard, Plastic Length 2 ft, Plastic Thickness 0.05 in, Leg Length 1/2 in x 1/2 in, Gray, 90 Degrees , Plastic Clarity Clear, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -40 Degrees F, Maximum Temperature 240 Degrees F, Plastic Hardness Rating Hard, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.