Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Bar 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-68

  • Zoro # G600399242


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-68
Zoro #
G600399242
UPC #
193005066987
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Impact Strength
14.0 ft-lb/in
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Material
Polycarbonate
Plastic Density
0.043 lb/cu in
Grade
Standard
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.01/-0.024 in
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Water Absorption
0.13 %
Machinability
Not Rated
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
UV Resistant
No
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
19.1 %
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
0.52 lb
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.