Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PCT-11

  • Zoro # G300399290


product price: $17.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-11
Zoro #
G300399290
UPC #
193005067304
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Material Type
Standard
Material
Polycarbonate
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Wear Factor
Fair
Plastic Hardness
Rockwell R120
Shape
Rectangle
Grade
Standard
Backing Type
No Backing
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.011/-0.019 in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Water Absorption
0.13 %
Impact Strength Rating
Excellent
Friction Coefficient
0.53
UV Resistant
No
Maximum Temperature
240 Degrees F
Weight
2.33 lb
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Light Transmission
28 %
Elongation
Not Rated
Rockwell Hardness
120 HRR
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.