Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polycarbonate Polycarbonate Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-PCT-19

  • Zoro # G100399292


product price: $44.39
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-19
Zoro #
G100399292
UPC #
193005067038
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Material Type
Standard
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Water Absorption
0.13 %
Machinability
Not Rated
Friction Rating
Not Slippery
Shape
Square
Plastic Thickness Tolerance
+0.01/-0.024 in
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.53
Backing Type
No Backing
Wear Factor
Fair
Grade
Standard
Tensile Strength Rating
Good
Plastic Clarity
Clear
UV Resistant
No
Light Transmission
28 %
Elongation
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
6.2 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Product Form
Sheet
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.