Shop ZORO SELECT
See all product information
Create Account
Gray PVC Type 1 Plastic Bar 12" L, 6" W
- Mfr # BULK-PS-PVC-557
- Zoro # G7859465
product price:Â
$
15.99
/ea
Key Features
Material
PVC Type 1
Color
Gray
Length
12"
Width
6"
Tensile Strength (PSI)
7,200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PVC-557
- Zoro #
- G7859465
- UPC #
- 193005888114
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- PVC Type 1
- Color
- Gray
- Tensile Strength (PSI)
- 7,200 psi
- Max. Temp. (F)
- 140 Degrees F
- Impact Strength (Lbs.)
- 1.0 ft. - lbs./in.
- Standards
- UL 94 HB
- Min. Temp. (F)
- -20 Degrees F
- Water Absorption Rating
- Good
- Plastic Hardness
- Rockwell R115
- Backing Type
- Plain
- Impact Strength Rating
- Poor
- Thickness Tolerance
- (-0" - +0.027")
- Friction Coefficient
- 0.6
- Shape
- Bar
- Water Absorption
- 0.002
- Plastic Density
- 0.051 lbs / cu. in.
- Tensile Strength Rating
- Good
- Grade
- Standard
- Plastic Clarity
- Opaque
- Friction Rating
- Not Slippery
Dimensions
- Length
- 12"
- Width
- 6"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.25" - +0.25")
- Thickness
- 3/8"
Description
PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.