Gray PVC Type 1 Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PVC-540
  • Zoro # G7845879
product price: 
$
14.55
/ea

Key Features

Material
PVC Type 1
Color
Gray
Length
24"
Width
6"
Tensile Strength (PSI)
7,200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PVC-540
Zoro #
G7845879
UPC #
193005887926
Country of Origin
China
Item
Plastic Bar
Material
PVC Type 1
Color
Gray
Tensile Strength (PSI)
7,200 psi
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Friction Coefficient
0.6
Water Absorption
0.002
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Thickness Tolerance
(-0.014" - +0")
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell R115
Shape
Bar
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Plastic Thickness Tolerance
+0.006/-0.02 in
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Weight
1.87 lb
Impact Strength
1.0 ft-lb/in
Machinability
100%
Flexural Modulus
3,300 MPa
Wear Rate
Not Rated
Dielectric Strength
14 kV/mm
Tensile Strength
7,200 psi
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Thickness
0.25 in

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & reviews