Gray PVC Type 1 Plastic Bar 48" L, 6" W
- Mfr # BULK-PS-PVC-487
- Zoro # G7850663
product price:Â
$
14.65
/ea
Key Features
Material
PVC Type 1
Color
Gray
Length
48"
Width
6"
Tensile Strength (PSI)
7,200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-PS-PVC-487
- Zoro #
- G7850663
- UPC #
- 193005887735
- Country of Origin
- China
Dimensions
- Length
- 48"
- Width
- 6"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/8"
- Width Tolerance
- (-0.25" - +0.25")
Description
PVC Bar, PVC Type 1, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.