Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 1 Rectangle Stock 12" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PVC-226

  • Zoro # G7281953


product price: $11.59
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-226
Zoro #
G7281953
UPC #
193005327354
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
12"
Thickness
1.0 in
Width
1.5 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Color
Gray
Material
PVC
Temp. Range
5 Degrees to 140 Degrees F
Resistant To
Chemicals, High Temperatures
Standards
UL 94 HB
Durometer
Rockwell R115
Tensile Strength
7,200 psi
Water Absorption Rating
Good
Shape
Rectangular
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
UV Resistant
No
Impact Strength
1.0 ft-lb/in
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Machinability
100 %
Temperature Range
-20 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption
0.2 %
Grade
Standard
Friction Coefficient
0.6
Backing Type
No Backing
Rockwell Hardness
115 HRR
Dielectric Strength
14 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
3,300 MPa
Metal Detectable
Not Metal Detectable
Weight
1 lb

Description

PVC Bar, PVC Type 1, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.