Zoro Homepage

Gray PVC Type 1 Sheet Stock 12" L x 12" W x 2" Thick

  • Mfr # BULK-PS-PVC-100

  • Zoro # G2423978


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-100
Zoro #
G2423978
UPC #
193005326784
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Thickness
2.000"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
PVC Type 1
Plastic Color
Gray
Max. Temp. (F)
140 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Gray
Material
PVC
Metal Detectable
Not Metal Detectable
Plastic Properties
Chemical Resistant
Tensile Strength
7,200 psi
Standards
UL 94 HB
Impact Strength
1 ft-lb/in
Operating Temp. Range
-20 Degrees to 140 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.2 %
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Shape
Square
Grade
Standard
Friction Coefficient
0.6
Plastic Clarity
Opaque
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Plastic Thickness Tolerance
+0.058/-0.081 in
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Friction Rating
Not Slippery
Maximum Temperature
140 Degrees F
Temperature Range
-20 Degrees to 140 Degrees F
Machinability
100 %
Impact Strength Rating
Poor
Weight
15 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
14 kV/mm
Product Form
Sheet
Elongation
25 %
Product Type
Plastic Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Flexural Modulus
3,300 MPa

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.