Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type 2 PVC Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # PS-PVC2-23

  • Zoro # G4387530


product price: $15.99
/ea

Key Features

Plastic Material
PVC Type 2
Plastic Thickness
3/4"
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-23
Zoro #
G4387530
UPC #
193005018498
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PVC Sheet
Plastic Material
PVC Type 2
Plastic Color
Light Gray
Max. Temp. (F)
140
Min. Temp. (F)
-20
Color
Gray
Material Type
Standard
Standards
UL 94 V-0
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Impact Strength
1 ft-lb/in
Impact Strength Rating
Poor
Backing Type
No Backing
Plastic Hardness
Rockwell R110
Machinability
100 %
Shape
Square
Grade
Standard
Plastic Thickness Tolerance
+0.076/-0.019 in
Maximum Temperature
140 Degrees F
Friction Coefficient
0.6
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption
0.2 %
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Excellent
Wear Factor
Fair
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 140 Degrees F
Material
PVC Type 2
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
110 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
3,100 MPa
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Elongation
20 %
Shore Hardness
85 Shore D
Weight
1.38 lb
Product Type
Plastic Sheet
Dielectric Strength
20 kV/mm

Description

PVC Sheet, PVC Type 2, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.