Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray PVC Type II Rectangle Stock 4 ft. L, Thickness: 0.500"

  • Mfr # PS-PVC2-111

  • Zoro # G4382588


product price: $33.75
/ea

Key Features

Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PVC2-111
Zoro #
G4382588
UPC #
193005017989
Country of Origin
China

Dimensions

Length
4 ft
Width
3 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in
Plastic Length
4 ft
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 48 in L

Details

Item
PVC Bar
Material
PVC Type 2
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R110
Standards
UL 94 V-0
Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength
7,250 psi
Friction Coefficient
0.6
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
140 Degrees F
Friction Rating
Not Slippery
Temperature Range
-20 Degrees to 140 Degrees F
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.2 %
Water Absorption Rating
Good
Plastic Clarity
Opaque
UV Resistant
No
Plastic Thickness Tolerance
+0.013/-0.041 in
Machinability
100 %
Impact Strength
1.0 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R110
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,100 MPa
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Rockwell Hardness
110 HRR
Weight
3.67 lb
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant

Description

PVC Bar, PVC Type 2, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,250 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.